Shop All Identification Labels
Nmc
Medical Technician Hard Hat Emblem, Pk25
Mfr # HH49
Zoro # G9271759
product price: $16.19
/pk 25, $0.65/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2"
- Height 2"
- Subject Matter Accident Prevention
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HH49
- Zoro # G9271759
- UPC # 88748105501
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Accident Prevention |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Medical Technician |
Background Color | Black on White |
Legend/Background Color | White |
Item | Medical Technician Hard Hat Emblem,PK25 |
Description
Medical Technician Hard Hat Emblem,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Parking Sign, 24" x 18 (T1-1071-HI_18x24)
- 3M Marking Tape, 3/4In W, 108 ft. L, 4-3/8In D (471)
- FALLTECH FallTech 7507 Adjustable 8' Aluminum Confined Space Tripod Kit (7507)
- BRADY Number Label, 5, 2-1/4in.Hx7/8in.W, Vinyl (1534-5)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL50PR10)
- NMC Compressed Air Ghs Label, Standards: Osha (GHS2042AL2)
- NMC Danger Starts Automatically Label, Pk5 (D465AP)
- NMC America And Safety First Label, Pk25 (HH61)
- NMC Danger H2S May Be Present Label, Pk5 (D282AP)
- NMC Graphic Radioactive Material Hazard Iso Label, Pk5 (ISO461AP)
- NMC Right-To-Know Protective Equipment Label, Pk5 (HMC20AP)
- Nmc Safety Labels