Shop All Identification Labels
Nmc
Medical Emergency Team Hard Hat Emblem, Pk25
Mfr # HH48R
Zoro # G9271740
product price: $18.59
/pk 25, $0.74/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Reflective Vinyl Sheeting
- Width 2"
- Height 2"
- Subject Matter Hard Hat Labels
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HH48R
- Zoro # G9271740
- UPC # 88748111291
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Reflective Vinyl Sheeting |
Subject Matter | Hard Hat Labels |
Language | English |
Color | Red |
Mounting Style | Adhesive-Backed |
Legend | Medical Emergency Team |
Background Color | Red on White |
Legend/Background Color | White |
Item | Medical Emerg Team Hard Hat Emblem,PK25 |
Description
Medical Emerg Team Hard Hat Emblem,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rain Bib Overall, Yellow, L (4T238)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Steel Wire, Flush (STI-9604)
- DC CARGO Orange Safety Flag with Bungee Straps, 2PK (SFBO-2)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Blue (76745)
- NMC PLACARD, AMMONIA, 1005, 10.75X10.75, REMOVABLE PS VINYL (DL71BPR)
- NMC Symbol Release Station Powder Imo Label, IMO160R (IMO160R)
- NMC Dangerous When Wet 4 Dot Placard Sign (DL47PR)
- NMC Toxic Ghs Label, Material: Pressure Sensitive Paper (GHS2054AL2)
- NMC Write On Color Bar Right-To-Know Label, Pk10, Width: 4" (HM36)
- NMC Four Digit 1993 Placard, Pk25, Material: Unrippable Vinyl (DL400UV25)
- ACCUFORM LBL, ATT STATIC SENSITIVE DEV, 2X5/8,500RL (MPC319)
- Nmc Identification Labels