Shop All Identification Labels
Nmc
Materials For Recycle Self-Laminating Label, Pk5
Mfr # HW34SL5
Zoro # G9271689
product price: $12.85
/pk 5, $2.57/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Width 6"
- Height 6"
- Subject Matter Hazardous Materials
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HW34SL5
- Zoro # G9271689
- UPC # 88748110323
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Details
Material | vinyl |
Subject Matter | Hazardous Materials |
Language | English |
Color | Green |
Mounting Style | Self-adhesive |
Legend | Materials for Recycle - Originator Information - Name _____, Address _____, City, State, Zip _____, Contents _______ |
Background Color | Green, White |
Legend/Background Color | White |
Write on Surface | Yes |
Item | Materials For Recycle Self-Lam,PK5 |
Description
Materials For Recycle Self-Lam,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (413S0036BL)
- MCR SAFETY Cut Resistant Sleeve, 18 in. L, HPPE (9218M13)
- 2W INTERNATIONAL Premium Surveyor Vest, Black, X-large, Class 2 (SV544BKC-2 XL)
- NMC Please Handle With Care Glass Thank You Label (LR11AL)
- NMC NMC, Flammable GHS Label, Vinyl, 2" x 2", 5/PACK (GHS200AP)
- NMC Arc Flash Trained Hard Hat Label, Pk25, HH121 (HH121)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk100, Material: Adhesive Backed Vinyl (DL40BP100)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Material: Rigid Plastic (DL18R)
- NMC Danger Cut/Sever Hazard Label, Pk5 (DGA22AP)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, REMOVABLE PS VINYL (DL42BPR)
- Nmc Identification Labels