Shop All Identification Labels
Nmc
Materials For Recycle Self-Laminating Label, Pk25
Mfr # HW34SL25
Zoro # G9271707
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Width 6"
- Height 6"
- Subject Matter Hazardous Materials
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # HW34SL25
- Zoro # G9271707
- UPC # 888975607628
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Details
Material | vinyl |
Subject Matter | Hazardous Materials |
Language | English |
Color | Green |
Mounting Style | Self-adhesive |
Legend | Materials for Recycle - Originator Information - Name _____, Address _____, City, State, Zip _____, Contents _______ |
Background Color | Green, White |
Legend/Background Color | White |
Write on Surface | Yes |
Item | Materials For Recycle Self-Lam La,PK25 |
Description
Materials For Recycle Self-Lam La,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Stake Whiskers, 6", Glo orange, 500c (15900-145)
- DYMO Label Tape, Flex, 0.5", Yellow/Black Print (18490)
- NMC Safety Comes First Banner (BT545)
- CONDOR Reading Glasses, +2.00, Clear (52RW71)
- NMC Aluminum Cans Only Label, Pk5 (ENV20AP)
- NMC Nfpa Label Symbol 6", Pk5, Width: 7" (DCL116)
- NMC Tripping Hazard Iso Label, Pk5 (ISO437AP)
- NMC Four Digit 2734 Placard, Background Color: Red, White (DL177BP)
- NMC Danger Contains Asbestos Fibers Warning Label (PRD620)
- NMC PLACARD, REFRIGERATED LIQUID OXYGEN, 1073 3, 10.75X10.75, PVC, Pk10 (DL97BUV10)
- NMC Flammable 3 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL158P10)
- Nmc Safety Labels