Shop All Identification Labels
Nmc
Marine Pollutants Graphic Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL174PR50
Zoro # G9271512
product price: $68.59
/pk 50, $1.37/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Pollutants Graphic DOT Placard sign
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL174PR50
- Zoro # G9271512
- UPC # 88748112548
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Pollutants Graphic DOT Placard sign |
Language | No Text |
Mounting Style | Adhesive-Backed |
Legend | Blank - No Legend |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard Sign,Marine Pollu Grphc Dot,PK50 |
Description
Placard Sign,Marine Pollu Grphc Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Red Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size M (DXG-E01-04M)
- ANSELL 13" Chemical Resistant Gloves, Neoprene/Nitrile, 10, 1 PR (53-001)
- C.H. HANSON Letter/Number Stamp Set, Rnd Face, 3/32" (26184)
- ACCUFORM Warning Tag, 5-3/4 x 3-1/4, PK25 (TRS322CTP)
- NMC Corrosive 8 Graphic Dot Placard Label, Pk25 (DL12AP)
- NMC Ear Protection Required Label, Pk5, ESD134AP (ESD134AP)
- NMC Energy Isolation - Bio Hazard Isolation Point, Pk10, Width: 4" (ISL3411)
- NMC Symbol Release Grips Imo Label, IMO195P (IMO195P)
- NMC Graphic Explosives Hazard Iso Label, Pk5 (ISO464AP)
- NMC Electrical Power Shut-Off Label, Pk5, GEPA1AP (GEPA1AP)
- ZIPTAPE Laser Printer Label Sheet Sticker Paper - 2" W x 1.5" H , 80PK (ZT-LSL-33-602-10)
- Nmc Identification Labels