Shop All Safety Tags & Identification
Nmc
Marine Pollutants Graphic Dot Placard Sign, Pk100
Mfr # DL174TB100
Zoro # G9271600
product price: $96.19
/pk 100, $0.96/ea
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Blank - No Legend
- Material Card Stock
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CFR 172
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL174TB100
- Zoro # G9271600
- UPC # 88748112551
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Placard Sign,Marine Pollu Grph Dot,PK100 |
Legend | Blank - No Legend |
Material | Card Stock |
Standards | DOT 49 CFR 172 |
Tag Color | Black on White |
Language | English |
Type | Placard |
Format | Graphic Only |
Description
Placard Sign,Marine Pollu Grph Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Knee Boots, Size 7, 15" H, Olive, Plain, PR (75120/7)
- SKULLERZ BY ERGODYNE Safety Glasses, Lime Frame, Blue Mirror Lens (AEGIR-MI)
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 070)
- NMC Danger Lockout Point Tag, Pk10 (LOTAG21)
- NMC Out Of Service Ez Pull Tag (TAR714)
- NMC Stop Restricted Area (SS8R)
- NMC Ladder Inspection Tag, Pk25 (RPT168)
- NMC Organic Peroxide Blank 5.2 Red/Yellow, Pk25 (DL18BTB25)
- NMC Dot Placard Sign, D1, 1.5 Blasting Agents, Pk10 (DL35TB10)
- NMC Do Not Climb Over This Enclo.. Sign (D498PB)
- NMC Electrical Marker, 277 Volts, Pk25 (JL2008O)
- Nmc Safety Tags & Identification