Shop All Identification Labels
Nmc
Marine Pollutants Graphic Dot Placard Label, Pk25
Mfr # DL174AP
Zoro # G9271427
product price: $8.19
/pk 25, $0.33/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Subject Matter Shipping Label
- Language No Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL174AP
- Zoro # G9271427
- UPC # 88748104137
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Shipping Label |
Language | No Text |
Mounting Style | Adhesive-Backed |
Legend | Blank - No Legend |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard Label,Marine Pollu Gph Dot,PK25 |
Description
Placard Label,Marine Pollu Gph Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station Stainless Steel (G1825BC)
- IMPACTO Anti-Vibration Gloves, S, Black, PR (ST8610S)
- BDG Cut Resistant Gloves, A5 Cut Level, Uncoated, L, 1 PR (20-1-10751-L)
- OPTREL Clear Cover Lens/Grinding Lens Clearmaxx - Poly Carbonate (5000.038)
- NMC Flammable Dot Placard Sign, 1223, Material: Adhesive Backed Vinyl (DL182P)
- NMC Wear Foot Protection Iso Label, Pk5 (ISO406AP)
- NMC Poison 6 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL8P)
- NMC Symbol Emergency Generator Imo Label, IMO174R (IMO174R)
- NMC Pitch In Hard Hat Emblem, Pk25 (HH94)
- NMC Dot Placard Sign, 1987 3, Alcohols, Pk100, Material: Pressure Sensitive Removable Vinyl .0045 (DL143BPR100)
- NMC Symbol Start Air Supply Imo Label, IMO188R (IMO188R)
- Nmc Safety Labels