Shop All Identification Labels
Nmc
Marine Pollutants Graphic Dot Placard Label, Material: Pressure Sensitive Vinyl
Mfr # DL174ALV
Zoro # G9271442
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Subject Matter Shipping Label
- Language No Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL174ALV
- Zoro # G9271442
- UPC # 88748104136
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Shipping Label |
Language | No Text |
Mounting Style | Adhesive-Backed |
Legend | Blank - No Legend |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard Label,Marine Pollu Graphic Dot |
Description
Placard Label,Marine Pollu Graphic Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Northern Nova Propane Lantern (2000023099)
- VIKING Viking Marine Kadett Boot Blue (VW24-13)
- 3M HE Filter, Pink, PAPR System, PK20 (15-0299- 99x20)
- BRADY Floor Stencil, Polypropylene, 6" Overall H, 148806 (148806)
- NMC Placard Sign, 1203 3 Dot, Pk100, Material: Adhesive Backed Vinyl (DL41BP100)
- NMC Symbol Space Protected By Foam Imo Label, IMO112R (IMO112R)
- NMC Nfpa Label Number 1", Pk5, Mounting Style: Adhesive-Backed (DCN10)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, DL141BPR (DL141BPR)
- NMC Symbol Halon 1301 Battery Imo Label, IMO115P (IMO115P)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk10, Width: 10-3/4" (DL18PR10)
- NEVS Dissolvable DaySpots - Thursday 3" circle White w/Brown (DDOT-TH3W)
- Nmc Identification Labels