Shop All Identification Labels
Nmc
Marine Pollutants Graphic Dot Placard Label, Material: Pressure Sensitive Paper
Mfr # DL174AL
Zoro # G9271549
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 4"
- Height 4"
- Subject Matter Shipping Label
- Language No Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL174AL
- Zoro # G9271549
- UPC # 88748104135
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Paper |
Subject Matter | Shipping Label |
Language | No Text |
Mounting Style | Adhesive-Backed |
Legend | Blank - No Legend |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard Label,Marine Pollu Graphic Dot |
Description
Placard Label,Marine Pollu Graphic Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Zenith X2 Air Helmet - Light Grey (ZENX2AIR-LG)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 30 11/16 in Height, 30 lb (35GX46)
- ULTRATECH Drain Plug, Orange, 8 In (2118)
- MSA SAFETY Full Face Respirator, S, Bayonet, Silicone (10083784)
- NMC Toxic Ghs Label (GHS2052ALV2)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, REMOVABLE PS VINYL (DL42BPR)
- NMC Four Digit Placard 1993, Pk50, Material: Rigid Plastic (DL40BR50)
- NMC No Pacemakers Iso Label, Pk5 (ISO426AP)
- NMC Graphic Unplug Electrical Supply Iso Label, Pk5 (ISO414AP)
- NMC Symbol Flame Detector Imo Label, IMO109R (IMO109R)
- NEVS Blank Chart Labels 1-3/8" x 5-3/8" Red w/Black (NRB-RED)
- Nmc Safety Labels