Shop All Identification Labels
Nmc
Marine Pollutant Placard, Pk50, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL77PR50
Zoro # G9271348
product price: $83.19
/pk 50, $1.66/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Marine Pollutant
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL77PR50
- Zoro # G9271348
- UPC # 88748113355
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Marine Pollutant |
Language | English |
Color | Black |
Mounting Style | Card Stock |
Legend | Marine Pollutant |
Background Color | White, Black |
Legend/Background Color | White |
Item | Marine Pollutant Placard,PK50 |
Description
Marine Pollutant Placard,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY Welding Shield, Universal Size (SR 59010)
- ARIAT FR Durastretch Work Shirt, Size LT (10039294)
- GEL PRO RUNNER MAT 76X24in. (107-1-2476-EHVR)
- LACROSSE NMT Alpha Range 14" Black 5.0mm NMT, PR (248311-14)
- NMC Safety Award Winner Hard Hat Emblem, Pk25 (HH53)
- NMC Spontaneously Combustible Label, Material: Pressure Sensitive Vinyl .002 (DL21ALV)
- NMC PLACARD, AMMONIA, 1005, 10.75X10.75, REMOVABLE PS VINYL (DL71BPR)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Mounting Style: With Corner Holes (DL2BR)
- NMC Biohazard No Food Or Drink To Be Stored In This Refrigerator, Pk5 (M694AP)
- NMC Rescue Team Hard Hat Label, Pk25 (HH51)
- FUEL STICKERS Water Only Sticker, Warning Label Sign for Jugs, Containers: Hvy-Dty, 6''x2'', 24PK (Z-6X2WTR-24PK)
- Nmc Identification Labels