Shop All Identification Labels
Nmc
Marine Pollutant Placard, Pk50, Material: Adhesive Backed Vinyl
Mfr # DL77P50
Zoro # G9271311
product price: $92.45
/pk 50, $1.85/ea
Free Shipping & Returns
$92.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Marine Pollutant
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL77P50
- Zoro # G9271311
- UPC # 88748113350
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Marine Pollutant |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Marine Pollutant |
Background Color | White, Black |
Legend/Background Color | White |
Item | Marine Pollutant Placard,PK50 |
Description
Marine Pollutant Placard,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Danger-Do Not Enter Confined Space Permit Required-10in x 14in OSHA, DS-Confined Space Permit 1 (DS-Confined Space Permit 1)
- LYLE Security Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, Spanish, T1-1078-EG_12x18 (T1-1078-EG_12x18)
- KLEIN TOOLS Climbing Hard Hat, Type 1, Class C (60149)
- BDG Mechanics Gloves, L ( 9 ), Black (20-1-10605B-LK)
- NMC Self Lamination Hazardous Waste Label, Pk25 (HW1SL25)
- NMC Symbol Co2 Battery Imo Label, IMO147P (IMO147P)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk25, Material: Pressure Sensitive Vinyl (DL50AP)
- NMC Explosives 1.2 1 Dot Placard Sign, Material: Rigid Plastic (DL131R)
- NMC Blank Explosive Dot Label, Pk25 (DL155AP)
- NMC Symbol Release Station Halon Imo Label, IMO157R (IMO157R)
- NMC Four Digit 2735 Placard, Pk50, Material: Unrippable Vinyl (DL120UV50)
- Nmc Identification Labels