Shop All Identification Labels
Nmc
Marine Pollutant Placard, Pk25, Material: vinyl
Mfr # DL77UV25
Zoro # G9271433
product price: $42.39
/pk 25, $1.70/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Marine Pollutant
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL77UV25
- Zoro # G9271433
- UPC # 88748113364
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | vinyl |
Subject Matter | Marine Pollutant |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Marine Pollutant |
Background Color | White, Black |
Legend/Background Color | White |
Item | Marine Pollutant Placard,PK25 |
Description
Marine Pollutant Placard,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Cut Resistant Impact Coated Gloves, 5 Cut Level, Foam Nitrile, L, 1 PR (AXIMPC5-06-010)
- SUPERIOR MARK Floor Marking Message Tape, 4in x 100Ft , Eye Wash Emergency Shower (IN-50-638I)
- DUPONT Disposable Shirt , L , White , Polyolefin , Snap Front (TY303SWHLG005000)
- TOUGH GUY Sign Holder, Plastic, Black (2LED2)
- NMC Flammable Gas 2 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL46UV10)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Material: Adhesive Backed Vinyl (DL64BP)
- NMC Nfpa Label Number 2", Pk5, Color: Black (DCN24)
- NMC Danger Non-Potable Water Label, Pk5 (DGA5AP)
- NMC Dot Placard Sign, Misc Goods, Class 9, DL50AL (DL50AL)
- NMC Graphic Do Not Remove Guard Iso Label, Pk5 (ISO429AP)
- NMC Dot Placard Sign, D1, 1.5 Blasting Agents (DL35R)
- Nmc Identification Labels