Shop All Identification Labels
Nmc
Marine Pollutant Placard, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL77PR25
Zoro # G9271302
product price: $38.99
/pk 25, $1.56/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Marine Pollutant
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL77PR25
- Zoro # G9271302
- UPC # 88748113354
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Marine Pollutant |
Language | English |
Color | Black |
Mounting Style | Card Stock |
Legend | Marine Pollutant |
Background Color | White, Black |
Legend/Background Color | White |
Item | Marine Pollutant Placard,PK25 |
Description
Marine Pollutant Placard,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHAGUARD Critical Cover Alphaguard Frock, Disposable, Snap Close, L, PK30 (FK-32122-3)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (76616)
- SALISBURY Electrical Glove Kit, Size 9, 14 In. L, PR (GK214RB/9)
- HONEYWELL MILLER 150 ft.L Safescape Elite Rescue Descent (SE/150FT)
- NMC Safety Committee Hard Hat Emblem, Pk25 (HH11)
- NMC Visitor Hard Hat Emblem, Pk25 (HH20R)
- NMC Asbestos Warning Label (PRD62)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL6BPR (DL6BPR)
- NMC Toxic Gas 2 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL133P10)
- NMC Danger Cut/Sever Hazard Label, Pk5 (DGA22AP)
- NMC Universal Waste Self-Laminating Label (HW30SL100)
- Nmc Identification Labels