Shop All Identification Labels
Nmc
Marine Pollutant Placard, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL77P25
Zoro # G9271363
product price: $43.49
/pk 25, $1.74/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Marine Pollutant
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL77P25
- Zoro # G9271363
- UPC # 88748113349
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Marine Pollutant |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Marine Pollutant |
Background Color | White, Black |
Legend/Background Color | White |
Item | Marine Pollutant Placard,PK25 |
Description
Marine Pollutant Placard,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK Hooded Coverall, 6 PK, White, Tyvek(R) 400 (TY122SWH4X0006G1)
- CONDOR Heat-Resistant Sleeve, Univ, 19 In, Natural (4JD84)
- MIK Open Road PVC 3 piece Suit Yel (35100-XL)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Red (M7-R6900-RD)
- NMC Energy Isolation - Electrical Isolation Point, Pk10, Width: 3" (ISL1301)
- NMC Graphic Corrosive Acid Hazard Iso Label, Pk5 (ISO451AP)
- NMC Danger Gasoline No Smoking Label, Pk5 (D388AP)
- NMC America And Safety First Label, Pk25 (HH61)
- NMC Ear Protection Required In This Area Label, Pk5 (C73AP)
- NMC Dot Placard Sign, 1270 3, Material: Unrippable Vinyl (DL140BUV)
- ACCUFORM Label, Corrosive, 1x1In, Ctd Paper, 250 Roll (LZH604PS2)
- Nmc Identification Labels