Shop All Identification Labels
Nmc
Marine Pollutant Placard, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL77PR100
Zoro # G9271320
product price: $103.99
/pk 100, $1.04/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Marine Pollutant
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL77PR100
- Zoro # G9271320
- UPC # 88748113353
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Marine Pollutant |
Language | English |
Color | Black |
Mounting Style | Card Stock |
Legend | Marine Pollutant |
Background Color | White, Black |
Legend/Background Color | White |
Item | Marine Pollutant Placard,PK100 |
Description
Marine Pollutant Placard,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Apex Pants, Size 35" x 32", Battle Brown (74434)
- 3M Tinted Lens Cover 6886, Accessory, 1/pk (66187)
- JAMCO Flammable Cabinet Shelf, 20 in W (GS123)
- PETRA ROC Petra Roc BTBL-CAUTION Barricade Tape 2 Mil Bilingual Caution Do Not Enter & Cuidado No Entrar; 3 in. x 1000 ft. (BTBL-CAUTION)
- NMC Toxic 6 Dot Placard Sign, Material: Rigid Plastic (DL87R)
- NMC Fragile Handle With Care Thank You Label (LR13AL)
- NMC Symbol Primary Escape Imo Label, IMO189P (IMO189P)
- NMC AED Certified Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH132R)
- NMC Write On Color Bar Right-To-Know Label, Material: Pressure Sensitive Paper (HM27)
- NMC Fall Protection Trained Hard Hat Label, Pk25, Color: Black, White (HH71)
- NMC Four Digit 2735 Placard, Material: Unrippable Vinyl (DL120UV)
- Nmc Identification Labels