Shop All Identification Labels
Nmc
Marine Pollutant Placard, Material: vinyl
Mfr # DL77UV
Zoro # G9271409
product price: $2.95
/ea
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Marine Pollutant
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL77UV
- Zoro # G9271409
- UPC # 88748113361
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | vinyl |
Subject Matter | Marine Pollutant |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Marine Pollutant |
Background Color | White, Black |
Legend/Background Color | White |
Item | Marine Pollutant Placard |
Description
Marine Pollutant Placard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706SG5)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDPL-YLW-38PL-KA6)
- ZING ZING 480/600V Clamp-On Breaker Lockout-cleat, 7257 (7257)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Safety Green Plastic Chain (50014-50)
- NMC I Will Work Environmentally Safe Hard Hat Emblem, Pk25 (HH110)
- NMC Placard Kits (NFPK7)
- NMC Graphic Electro Magnetic Hazard Iso Label, Pk5 (ISO457AP)
- NMC Symbol Secondary Escape Imo Label, IMO190P (IMO190P)
- NMC Four Digit 2735 Placard, Pk50, Material: Unrippable Vinyl (DL120UV50)
- NMC Danger Nip Point Label, Pk5 (D416AP)
- NMC Wear Head Protection Iso Label, Pk10 (ISO203AP)
- Nmc Safety Labels