Shop All Identification Labels
Nmc
Marine Pollutant Placard, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL77PR
Zoro # G9271339
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Marine Pollutant
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL77PR
- Zoro # G9271339
- UPC # 88748113351
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Marine Pollutant |
Language | English |
Color | Black |
Mounting Style | Card Stock |
Legend | Marine Pollutant |
Background Color | White, Black |
Legend/Background Color | White |
Item | Marine Pollutant Placard |
Description
Marine Pollutant Placard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 24938 (A-1218-24938)
- STEINER INDUSTRIES Welding Glove, PR (0300-L)
- NEESE Outerwear Dura Arc II Jacket w/Hood-HV Lim-3X (26267-00-2-HLI-3X)
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - Medium (12 pair) (48-22-8946B)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Language: English (DL8BPR)
- NMC Danger Lead Containing Hazardous Waste Hazard Warning Label (PRD75)
- NMC Cargo Aircraft Only Label (DL58AL)
- NMC PLACARD, 1075, 10 3/4X10 3/4, RIGID PLASTIC (DL42BR)
- NMC Placard Sign, N1, 1.6 Explosives, Material: Pressure Sensitive Removable Vinyl .0045 (DL45PR)
- NMC Do Not Use After Label, Pk3 (INL4)
- BRADY NFPA Label, Paper, 8 In.H, 3 In.W, PK500 (99177)
- Nmc Safety Labels