Shop All Identification Labels
Nmc
Maintenance By And Date Label, Pk3
Mfr # INL9
Zoro # G9271171
product price: $10.59
/pk 3, $3.53/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 2-1/4"
- Height 1"
- Subject Matter Maintenance
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # INL9
- Zoro # G9271171
- UPC # 88748105868
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2-1/4" |
Height | 1" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Maintenance |
Language | English |
Shape | Rectangle |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Maintenance - By___, Date___ |
Background Color | White, Black |
Legend/Background Color | White |
Item | Maintenance By And Date Label,PK3,PK3 |
Description
Maintenance By And Date Label,PK3,PK3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Voltage Card, 1 Marker, 440 Volts (44113)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-9)
- LYLE Speed Bump Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1028-HI_12x18 (T1-1028-HI_12x18)
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 12 (SST16 12)
- NMC Danger Pinch Points Watch Your Hands Label, Pk5 (DGA19AP)
- NMC CPR Certified Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl (HH22)
- NMC Symbol Drenching Installation Imo Label, IMO166R (IMO166R)
- NMC No Pacemakers Iso Label, Pk10 (ISO226AP)
- NMC Do Not Stack Label (IHL15AL)
- NMC Nfpa Label Number 3", Pk5 (DCN31)
- NEVS Shake Well 3/8" x 1-1/2" (PAUX-88)
- Nmc Identification Labels