Shop All Identification Labels
Nmc
Lockout In De-Energized State Iso Label, Pk10
Mfr # ISO218AP
Zoro # G9270499
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 2"
- Height 2"
- Standards Osha
- Subject Matter Lockout/Tagout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # ISO218AP
- Zoro # G9270499
- UPC # 88748105886
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Adhesive Backed Vinyl |
Standards | Osha |
Subject Matter | Lockout/Tagout |
Mounting Style | Adhesive-Backed |
Legend | Lockout in De-energized State |
Background Color | White, Blue |
Item | Lockout In De-Enrgized St Iso Label,PK10 |
Description
Lockout In De-Enrgized St Iso Label,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Charcoal, 6 ft. W x 8 ft. L (118S0068CH)
- PIP Work Gloves, White, PU Coated, Nylon, S, PK12 (713SUC/S)
- HONEYWELL MILLER Fall Protection Harness, L/XL, Polyester (H11110022)
- BERNE Vest, Washed, V-Neck, Medium, Regular (VW531)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Material: Adhesive Backed Vinyl (DL141BP)
- NMC Explosives 1.3L 1 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL93PR)
- NMC Rtk Hazard Warning Write-On Warning Label, Material: Pressure Sensitive Paper (WOL9)
- NMC Trench & Excavation Safety Hard Hat Emblem, Pk25 (HH54)
- NMC Dot Placard Sign, 1942 5.1, Material: Rigid Plastic (DL145BR)
- NMC Symbol B Class Division Imo Label, IMO178P (IMO178P)
- NMC Electrical Power Shut-Off Label, Pk5, EPA1AP (EPA1AP)
- Nmc Identification Labels