Shop All Valve Lockout Devices
Nmc
Lockout, Gate Valve, Fits 8" To 13" Dia.
Mfr # 484
Zoro # G8630795
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # 484
- Zoro # G8630795
- Country of Origin United States
- Category Valve Lockout Devices
Details
Item | Lockout,Gate Valve,Fits 8" To 13" Dia. |
Description
Lockout,Gate Valve,Fits 8 In. To 13 In. Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Pelican Aircase NoFoam, 8.22 in, PrPu, Blk (016060-0010-110)
- SAFTCART Propane Cage, 48" W x36" D x70" H, 285 lb. (SPC-16)
- SIGNMISSION No Parking No Parking Fire Department Connection Heavy-Gauge Aluminum Sign, 24" x 18", G-1824-23670 (A-DES-G-1824-23670)
- METACAULK Firestop Pipe Collar, 5" H, 5" Pipe Size (66354)
- NMC Butterfly Valve Lockout (S3921)
- NMC Ball Valve Lockout (S3081)
- NMC Butterfly Valve Lockout (BS04R)
- NMC Valve Lockout 5 - 6 1/2 (VL06R)
- NMC Valve Lockout 2-1/2 - 5 (VL04R)
- NMC Ball Valve Lockout (BS01R)
- ZORO SELECT Adj. Gate Valve Lockout, Red, Polyuretane (45MZ83)
- Nmc Lockout Tagout