Shop All Valve Lockout Devices
Nmc
Lockout, Gate Valve, Fits 6" To 10" Dia.
Mfr # 483
Zoro # G8630743
product price: $76.65
/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # 483
- Zoro # G8630743
- Country of Origin United States
- Category Valve Lockout Devices
Details
Item | Lockout,Gate Valve,Fits 6" To 10" Dia. |
Description
Lockout,Gate Valve,Fits 6 In. To 10 In. Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Seamless Knit Dyneema Cut Resistant Grey Polyurethane Palm, Size L (9) (99-1-9740-9)
- BRADY Floor Marking Tape, 2" W, Blue, 100 ft. L (149631)
- 3M Ear Plugs, 4 PK (90580-00000T)
- LYLE Refl Alum Danger High Voltage, 14"x10", LCU4-0347-RA_14X10 (LCU4-0347-RA_14X10)
- NMC Ball Valve Lockout (BS01R)
- NMC Butterfly Valve Lockout (S3921)
- NMC Butterfly Valve Lockout (BS04R)
- NMC Valve Lockout 2-1/2 - 5 (VL04R)
- NMC Ball Valve Lockout (S3081)
- NMC Valve Lockout 5 - 6 1/2 (VL06R)
- BRADY Gate Valve Lockout, Clear, 2-3/16" H (145583)
- Nmc Lockout Tagout