Shop All Valve Lockout Devices
Nmc
Lockout, Gate Valve, Fits 4" To 6 1/2" D
Mfr # 482
Zoro # G8630734
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # 482
- Zoro # G8630734
- Country of Origin United States
- Category Valve Lockout Devices
Details
Item | Lockout,Gate Valve,Fits 4" To 6 1/2" D |
Description
Lockout,Gate Valve,Fits 4 In. To 6 1/2 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Safety Lens (16-810)
- SHOWA Chemical Resistant Glove, 15 mil, Sz 6, PR (730-06)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 2 (LUX-LSET2B-OXL)
- BRADY Label, 3/8 in W, Indoor, White (M7C-375-498)
- NMC Valve Lockout 2-1/2 - 5 (VL04R)
- NMC Valve Lockout 5 - 6 1/2 (VL06R)
- NMC Butterfly Valve Lockout (S3921)
- NMC Ball Valve Lockout (S3081)
- NMC Butterfly Valve Lockout (BS04R)
- NMC Valve Lockout 10 - 14 (VL13R)
- ZING Butterfly Valve Lockout, Plastic, 2" H, Red (7514)
- Nmc Lockout Tagout