Shop All Valve Lockout Devices
Nmc
Lockout, Gate Valve, Fits 1" To 3" Dia.
Mfr # 480
Zoro # G8630789
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NSFI Certified
- Features Closed Cell Polyvinylchloride with RedStop Slip-Resistant Backing; 2 ft X 75 ft; 3 ft X 75 ft; 4 ft X 75 ft Custom Lengths; Beveled Edges on All Sides; Filter work on Dry Areas; Ergonomic; Anti-Fatigue; Safety Matting; Rubber on Microcellular Vinyl Base; Lamination Process; For Placement in Manufacturing Plants, Assembly Lines, Picking, Packing and Logistics Warehouses, Individual Work Stations; Easy to Clean Non-Directional Top Surface; 3 ft X 12 ft Standard Size; Structured Pebble Pattern; Heavy Duty
- Fits Pipe Size 1 in to 3 in Dia
- Resistance Properties Fire Resistance; Slip Resistance; Wear Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # 480
- Zoro # G8630789
- Country of Origin United States
- Category Valve Lockout Devices
Dimensions
Fits Pipe Size | 1 in to 3 in Dia |
Details
Item | Lockout,Gate Valve,Fits 1" To 3" Dia. |
Standards | NSFI Certified |
Features | Closed Cell Polyvinylchloride with RedStop Slip-Resistant Backing; 2 ft X 75 ft; 3 ft X 75 ft; 4 ft X 75 ft Custom Lengths; Beveled Edges on All Sides; Filter work on Dry Areas; Ergonomic; Anti-Fatigue; Safety Matting; Rubber on Microcellular Vinyl Base; Lamination Process; For Placement in Manufacturing Plants, Assembly Lines, Picking, Packing and Logistics Warehouses, Individual Work Stations; Easy to Clean Non-Directional Top Surface; 3 ft X 12 ft Standard Size; Structured Pebble Pattern; Heavy Duty |
Resistance Properties | Fire Resistance; Slip Resistance; Wear Resistance |
Description
Lockout,Gate Valve,Fits 1 In. To 3 In. Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco Lined Suede Deerskin Driver (903HK-M)
- AMERICAN LOCK Lockout Padlock, KA, Purple, 1-7/8"H (A1105KAPRP)
- MILLER ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, L, PR (263339)
- HONEYWELL UVEX Reading Glasses, +1.5, Clear, Polycarbonate (S0661X)
- NMC Butterfly Valve Lockout (BS04R)
- NMC Ball Valve Lockout (S3081)
- NMC Valve Lockout 2-1/2 - 5 (VL04R)
- NMC Valve Lockout 10 - 14 (VL13R)
- NMC Butterfly Valve Lockout (S3921)
- NMC Ball Valve Lockout (BS01R)
- BRADY Gate Valve Lockout, Clear, 1-3/8" H x 3" L (145581)
- Nmc Valve Lockout Devices