Shop All Identification Labels
Nmc
Lock-Out Tag-Out Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting
Mfr # HH140R
Zoro # G9270690
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Lock-Out Tag-Out
- Material Reflective Vinyl Sheeting
- Width 2"
- Height 2"
- Subject Matter Hard Hat Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # HH140R
- Zoro # G9270690
- UPC # 88748111313
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Header | Lock-Out Tag-Out |
Material | Reflective Vinyl Sheeting |
Subject Matter | Hard Hat Labels |
Language | English |
Color | White, Black |
Header Background Color | Red on White |
Legend | Trained |
Background Color | White, Black, Red |
Legend/Background Color | Black |
Item | Lock-Out Tag-Out Tra Hrd Hat Emblem,PK25 |
Description
Lock-Out Tag-Out Tra Hrd Hat Emblem,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Touchscreen Utility Glove, L, Yellow, PK12 (HVY713SUTS/L)
- N-FERNO BY ERGODYNE Winter Liner, Over the Head, Universal (6871)
- SIGNMISSION OSHA Danger Sign, 12" Height, 18" Width, Aluminum, High Voltage Keep Out No Trespassing, Landscape (OS-DS-A-1218-L-2547)
- MERET PRODUCTS Backpack, Backpack, Black, Durable 1200 Denier Coated TPE (M5030)
- NMC Qualified Respirator User Hard Hat Emblem, Pk25 (HH86)
- NMC Write On Color Bar Right-To-Know Label, Pk10, Material: Pressure Sensitive Vinyl (HM42)
- NMC Corrosive Battery Fluid Acid (UN2796AL)
- NMC Explosives 1.1 1 Dot Placard Sign, Material: Unrippable Vinyl (DL130UV)
- NMC PLACARD, AMMONIA, 1005, 10.75X10.75, REMOVABLE PS VINYL, Pk10 (DL71BPR10)
- NMC Up Arrows Label (IHL3AL)
- SMEAD Label, Accs, ""N"", Red, 100Ct Pk (SMD67184)
- Nmc Safety Labels