Shop All Identification Labels
Nmc
Lock-Out Tag-Out Trained Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl
Mfr # HH140
Zoro # G9270611
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Lock-Out Tag-Out
- Material Pressure Sensitive Vinyl
- Width 2"
- Height 2"
- Subject Matter Hard Hat Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # HH140
- Zoro # G9270611
- UPC # 88748111344
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Header | Lock-Out Tag-Out |
Material | Pressure Sensitive Vinyl |
Subject Matter | Hard Hat Labels |
Language | English |
Color | White, Black |
Header Background Color | Red on White |
Legend | Trained |
Background Color | White, Black, Red |
Legend/Background Color | Black |
Item | Lock-Out Tag-Out Tra Hrd Hat Emblem,PK25 |
Description
Lock-Out Tag-Out Tra Hrd Hat Emblem,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Leather Glove, Knitwrist Cuff (G2NLG)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7120E)
- STORAGE BATTERY SYSTEMS Replacement Sensor, Detects Hydrogen (H2-SENSOR-100FT)
- MSA SAFETY Shock Absorbing Lanyard, Single Leg, 12ft. (10211485)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Rigid Plastic (DL146BR)
- NMC Dot Placard Sign, 2212 9 Dangerous Goods, Material: Rigid Plastic (DL82BR)
- NMC Graphic Of Recycle Arrow Label, ENV29PB (ENV29PB)
- NMC Graphic Corrosive Acid Hazard Iso Label, Pk5 (ISO451AP)
- NMC Graphic Step Off Hazard Iso Label, Pk5 (ISO441AP)
- NMC Repairs By Initials And Date Label, Pk3 (INL10)
- NEVS Label, Physical Exam Checklist 2" x 3" White w/Red (VW-0112)
- Nmc Identification Labels