Shop All Identification Labels
Nmc
Lock-Out Tag-Out Trained Hard Hat Emblem, Pk25
Mfr # HH47
Zoro # G9270648
product price: $21.15
/pk 25, $0.85/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Lock-Out Tag-Out
- Material Pressure Sensitive Vinyl
- Width 2"
- Height 2"
- Standards Osha
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HH47
- Zoro # G9270648
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Header | Lock-Out Tag-Out |
Material | Pressure Sensitive Vinyl |
Standards | Osha |
Subject Matter | Hard Hat Labels |
Language | English |
Color | White, Black |
Header Background Color | Red |
Legend | Danger - Do Not Operate - Trained |
Background Color | White, Black, Red |
Legend/Background Color | White |
Item | Lock-Out Tag-Out Tra Hrd Hat Emblem,PK25 |
Description
Lock-Out Tag-Out Tra Hrd Hat Emblem,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK119)
- RUST-OLEUM Stair Nosing, Ylw, 59inW, Plstic/Fiberglass (271821)
- BDG PR, Welding Gloves, L, Gauntlet, 5" Cuff L (64-1-888)
- TUCKER Glove, Fryer , 20", X-Large, Pr (BK92205)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL125P100)
- NMC Flammable Solid 4 Dot Placard Sign, Material: Rigid Plastic (DL11R)
- NMC Corrosive Liquid Four Digit Placard, 3265 (DL187R)
- NMC Dangerous For Environment Ghs Label, Background Color: Black and Red on White (GHS2072AL2)
- NMC Laser Hazard Iso Label, Pk5 (ISO468AP)
- NMC Symbol Station Foam Imo Label, IMO113P (IMO113P)
- NATIONAL CHECKING National Checking Labels Item-Date-Use By 2X3, PK500 (PIPUS01)
- Nmc Safety Labels