Shop All Letters and Numbers
Nmc
Letter Card, 2" C 10 Letters/Card, Ps
Mfr # LPS5C
Zoro # G4874105
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # LPS5C
- Zoro # G4874105
- Country of Origin United States
- Category Letters and Numbers
Details
Item | Letter Card,2" C 10 Letters/Card ,Ps |
Description
Letter Card,2 In. C 10 Letters/Card ,Ps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Premium Hip Boot 32" Black, 12, PR (00152030-12)
- HONEYWELL MILLER Fall Protection (MTL-OHS1-03/9FT)
- AMEREX Fire Extinguisher, 2B:C, Halotron, 2.5 lb (B385TS)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86876 (86876)
- NMC Reflective Letter A 1.5 (RL15A)
- NMC Numbers And Symbols Kit, 4" (DCLN4)
- NMC Self-Adhesive Letters 5/8" A-Z (LPS3A)
- NMC High Intensity Numbers 2.5" 0-9 (HIN253)
- NMC Numbers And Symbols Kit, 2" (DCLN2)
- NMC High Intensity Numbers 1.5" 0-9 (HIN158)
- STRANCO Die-Cut Refl. Letter Label, V, 4In H, PK5 (DWR-4-V-5)
- Nmc Letters and Numbers