Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Lead May Damage Fertility Sign - Bilingual, ESD36PC
Mfr # ESD36PC
Zoro # G9269668
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Peligro Lead May Damage Fertility Or The Unborn Child Causes Damage To The Central Nervous System Do Not Eat, Drink Or Smoke In This Area (bilingual)
- Width 14 in
- Height 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ESD36PC
- Zoro # G9269668
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 20 in |
Details
Item | Lead May Damage Fertility Sign - Bilingu |
Legend | Peligro Lead May Damage Fertility Or The Unborn Child Causes Damage To The Central Nervous System Do Not Eat, Drink Or Smoke In This Area (bilingual) |
Sign Material | Pressure Sensitive Vinyl |
Description
Lead May Damage Fertility Sign - Bilingu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Left Curve Traffic Sign, 12 in Height, 12 in Width, Aluminum, Diamond, No Text (W1-2L-12HA)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, White-Blue, Size 10 (PAN3P/1053AZ517-10)
- CONDOR High Visibility Vest, Orange/Red, M (53YN86)
- ANSELL 13" Chemical Resistant Gloves, Neoprene, 11, 1 PR (29-865)
- NMC Danger Corrosive Liquids Sign, D424R (D424R)
- NMC Benzene May Cause Cancer Highly, ESD27RB (ESD27RB)
- NMC Danger Chlorine, DGA74A (DGA74A)
- NMC Danger Corrosive Avoid Contact With Eyes And Skin Sign, DGA3PB (DGA3PB)
- NMC Danger Corrosive Sign, D251PB (D251PB)
- NMC Crystalline Silica, D701R (D701R)
- NMC Danger H2S Poisonous Gas Sign, D440R (D440R)
- Nmc Chemical, Gas & Hazardous Material Signs