Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Lead May Damage Fertility Sign - Bilingual, ESD36AD
Mfr # ESD36AD
Zoro # G9269640
$52.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Peligro Lead May Damage Fertility Or The Unborn Child Causes Damage To The Central Nervous System Do Not Eat, Drink Or Smoke In This Area (bilingual)
- Width 20 in
- Height 28 in
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # ESD36AD
- Zoro # G9269640
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 20 in |
Height | 28 in |
Details
Item | Lead May Damage Fertility Sign - Bilingu |
Legend | Peligro Lead May Damage Fertility Or The Unborn Child Causes Damage To The Central Nervous System Do Not Eat, Drink Or Smoke In This Area (bilingual) |
Sign Material | Aluminum |
Description
Lead May Damage Fertility Sign - Bilingu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Black/Blue/Red/Yellow (13532)
- BACKPACKER Men's Flannel Shirt Jacket, Green, LT (BP-7002 Blue Green LT)
- MILWAUKEE TOOL BOLTâ„¢ Full Face Shield Mount Replacement (Helmet & Hard Hat), Black (48-73-1448)
- MOBILEAID XL CERT Incident Command Team Kit (4-person) (31758)
- NMC Asbestos May Cause Cancer Authorized Personnel Only Sign - Bilingual, ESD22PB (ESD22PB)
- NMC Warning Lead Paint Removal Sign, M204PB (M204PB)
- NMC Danger Lead Work Area Sign, D26P (D26P)
- NMC Biohazard Caution Biological Hazard Sign, SA52R (SA52R)
- NMC Caution Hazardous/Toxic Chemicals In Use Sign, C308R (C308R)
- NMC Danger H2S Poisonous Gas Sign, D440PB (D440PB)
- NMC Danger Hazard Equipment, DGA80RB (DGA80RB)
- Nmc Signs