Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Lead May Damage Fertility Sign - Bilingual, ESD36AB
Mfr # ESD36AB
Zoro # G9269458
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Peligro Lead May Damage Fertility Or The Unborn Child Causes Damage To The Central Nervous System Do Not Eat, Drink Or Smoke In This Area (bilingual)
- Width 10 in
- Height 14 in
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ESD36AB
- Zoro # G9269458
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Lead May Damage Fertility Sign - Bilingu |
Legend | Peligro Lead May Damage Fertility Or The Unborn Child Causes Damage To The Central Nervous System Do Not Eat, Drink Or Smoke In This Area (bilingual) |
Sign Material | Aluminum |
Description
Lead May Damage Fertility Sign - Bilingu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Printer Cable, 6 ft. L (M-USB-103788)
- KIWI LACE BOOT 54"" BROWN/GOLD (70446)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340141)
- HILLMAN 4 in. Black Aluminum Nail-On Number 9 1 pc, 3PK (841634)
- NMC Ethylene Oxide May Cause Cancer Sign - Bilingual, ESD33PC (ESD33PC)
- NMC Danger Flammable Material Sign, D117P (D117P)
- NMC Danger Chlorine, DGA74PB (DGA74PB)
- NMC Caution Propane Extremely Flammable Sign, C587PB (C587PB)
- NMC Danger Corrosive Material Sign, D671PB (D671PB)
- NMC Danger Lead Work Area Sign, D26A (D26A)
- NMC Formaldehyde May Cause Cancer, ESD30R (ESD30R)
- Nmc Chemical, Gas & Hazardous Material Signs