Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Lead May Damage Fertility Sign - Bilingual, ESD36A
Mfr # ESD36A
Zoro # G9269561
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Peligro Lead May Damage Fertility Or The Unborn Child Causes Damage To The Central Nervous System Do Not Eat, Drink Or Smoke In This Area (bilingual)
- Width 7 in
- Height 10 in
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ESD36A
- Zoro # G9269561
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Lead May Damage Fertility Sign - Bilingu |
Legend | Peligro Lead May Damage Fertility Or The Unborn Child Causes Damage To The Central Nervous System Do Not Eat, Drink Or Smoke In This Area (bilingual) |
Sign Material | Aluminum |
Description
Lead May Damage Fertility Sign - Bilingu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Tactical Boots, 6in, 11M, Black, PR (RB8674)
- BRADY Ammonia Pipe Marker, LTRS, 3 to 5In (90415)
- BOLLE SAFETY Safety Glasses, Gray Anti-Static ; Polarized (BAXPOLWFS)
- ERGODYNE Ergodyne® ProFlex® 675 Ambidextrous Double Strap Wrist Support, Black, Large (16624)
- NMC Hydrogen Sign, D447P (D447P)
- NMC Danger Benzene May Cause Cancer Sign, D27PB (D27PB)
- NMC Ethylene Oxide May Cause Cancer Sign - Spanish, SPD33A (SPD33A)
- NMC Emergency Eye Wash Sign, S50P (S50P)
- NMC Poison Lead Hazard Area Do Not Enter Wor Sign, C185RB (C185RB)
- NMC Danger Flammable Sign - Bilingual, DBA7R (DBA7R)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, 24" Width, Aluminum, Arsenic Cancer Hazard, Landscape (OS-DS-A-1824-L-19267)
- Nmc Signs