Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Lead May Damage Fertility Or, D36R
Mfr # D36R
Zoro # G9269421
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Danger Lead May Damage Fertility Or The Unborn Child Causes Damage To The Central Nervous System Do Not Eat, Drink Or Smoke In This Area
- Width 10 in
- Height 7 in
- Sign Material Rigid Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D36R
- Zoro # G9269421
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Sign,Lead May Damage Fertility |
Legend | Danger Lead May Damage Fertility Or The Unborn Child Causes Damage To The Central Nervous System Do Not Eat, Drink Or Smoke In This Area |
Sign Material | Rigid Plastic |
Description
Sign,Lead May Damage Fertility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAREWEAR Bib Apron, Black, Nylon (88-APR)
- MCR SAFETY Regular Weight Cotton Poly Pvc Do, M, PK12 (9650MM)
- TAPE LOGIC Tape Logic® Anti-Slip Tape, 28 Mil, 36" x 60', Black, 1/Roll (T963680B)
- HEXARMOR Cut-Resistant Gloves, A8 Cut Level, Nitrile, XL, 1 PR (9013-XL (10))
- NMC Danger Flammable Sign - Bilingual, ESD682PB (ESD682PB)
- NMC Caution Chemical Storage Area Sign, C126P (C126P)
- NMC Caution Asbestos Hazardous Need Proper Training Label, Pk5 (C312AP)
- NMC Large Format Danger Asbestos May Cause Cancer Sign, D23RC (D23RC)
- NMC Danger Combustible Liquids Sign, D241A (D241A)
- NMC Danger Hazard Equipment Sign, D268A (D268A)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471N40 (471N40)
- Nmc Chemical, Gas & Hazardous Material Signs