Shop All Safety Tags & Identification
Nmc
Large Format Danger High Voltage Overhead Sign
Mfr # D553RD
Zoro # G9268557
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header DANGER
- Material Rigid Plastic
- Indoor/Outdoor Usage Indoor/Outdoor
- Operating Temp. Range Up to 183°F
- Features Good Chemical Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D553RD
- Zoro # G9268557
- UPC # 887481033235
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 20 in |
Width | 28 in |
Details
Item | Sign,Lg Frm Danger High Voltage Overhea |
Header | DANGER |
Legend | HIGH VOLTAGE OVERHEAD |
Material | Rigid Plastic |
Indoor/Outdoor Usage | Indoor/Outdoor |
Operating Temp. Range | Up to 183°F |
Features | Good Chemical Resistance |
Description
Sign,Lg Frm Danger High Voltage Overhea
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians® SV4 Class 2 5 Pt. Breakaway Mesh Vest, Hi-Vis Green, M (SV4GMM)
- RED KAP Unisex Navy Polyester Jacket size XL (JP68NV RG XL)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Brown, 10-1/2, D, PR (SE4625)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U1-1024-RA_14X10 (U1-1024-RA_14X10)
- NMC Danger Do Not Touch Tag, Pk25 (RPT12)
- NMC Laminated Out Of Service Lockout Tag, Pk25 (LLT4)
- NMC Electrical Marker, 4160 Volts, Pk25 (JL22013O)
- NMC Large Format Danger High Voltage Keep Out Sign (D139RD)
- NMC Energy Isolation - Mechanical Isolation Point, Pk10 (IST4206)
- NMC Danger High Voltage Label, Pk5 (D49AP)
- NMC Notice Signed By___ Date___ Tag, Pk25 (RPT38ST)
- Nmc Lockout Tagout