Shop All Safety Tags & Identification
Nmc
Large Format Danger High Voltage Keep Out Sign
Mfr # D139PC
Zoro # G9268450
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Material Pressure Sensitive Vinyl
- Height 14 in
- Width 20 in
- Indoor/Outdoor Usage Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D139PC
- Zoro # G9268450
- UPC # 887481021782
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 14 in |
Width | 20 in |
Details
Item | Sign,Lg Frm Danger High Voltage Keep Ou |
Header | DANGER |
Legend | HIGH VOLTAGE KEEP OUT |
Material | Pressure Sensitive Vinyl |
Indoor/Outdoor Usage | Indoor |
Operating Temp. Range | Up to 178°F |
Features | Good Chemical Resistance |
Description
Sign,Lg Frm Danger High Voltage Keep Ou
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, Sealed Lithium Ion (P3010B)
- PROFLEX BY ERGODYNE Knee Pads, S, Hard Shell Style, PR (357)
- NMC Emergency Exit Only Not For General Use Sign (M45PB)
- TINGLEY Job Sight HighVisibility OrangeYellow TwoTone Vest, XL (V73859.L-XL)
- NMC Large Format Danger High Voltage Sign (D49PC)
- NMC RED TAG DISPOSAL, 7X10, RIGID PLASTIC (LN157R)
- NMC Danger High Voltage Inside Label, Pk5 (D290AP)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid (DL40BTB)
- NMC Danger Lock-Out Tag-Out Power Before Use Sign (D303R)
- NMC Danger Unsafe Do Not Use Signed By___ Date___Tag, Pk25 (RPT34)
- NMC Danger Equipment Locked Out Tag, Pk10 (LOTAG17)
- Nmc Safety Tags & Identification