Shop All Identification Labels
Nmc
Labels, Shipping And Packing, Width: 4"
Mfr # LR16AL
Zoro # G9461982
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 4"
- Height 4"
- Subject Matter Shipping Label
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # LR16AL
- Zoro # G9461982
- UPC # 88748110077
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Paper |
Subject Matter | Shipping Label |
Language | English |
Color | Black |
Mounting Style | Adhesive |
Legend | Caution - Sensitive Electronic Device - Do Not Ship or Store Near Strong Electrostatic, Electromagnetic, Magnetic or... |
Background Color | Black, Yellow |
Legend/Background Color | Yellow |
Item | Labels,Shipping And Packing |
Description
Labels,Shipping And Packing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Do Not Block Driveway Sign, 12" x 12, T1-1642-DG_12x12 (T1-1642-DG_12x12)
- RADIANS Safety Glasses, OTG Amber Lens, Scratch-Resistant, (360-A)
- RINGERS GLOVES Impact Resistant Gloves, Size 3XL, PR (662)
- MUCK BOOT CO Men's Apex Pro Vibram Arctic Grip All-Terrain Boot (APMS900 M 120)
- NMC Oxygen 2 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL7P)
- NMC NMC, Flammable GHS Label, Vinyl, 2" x 2", 5/PACK (GHS200AP)
- NMC Poison 6 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL8UV10)
- NMC Marine Pollutant Placard, Pk25, Material: Adhesive Backed Vinyl (DL77P25)
- NMC Patriotic Statue Of Liberty Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH155R)
- NMC Dot Placard Sign, 1.4 Explosives S1, Material: Adhesive Backed Vinyl (DL94P)
- NEVS Do Not Discard 7/8" x 2-1/4" Flr Red w/Black (CS-9556)
- Nmc Safety Labels