Shop All Identification Labels
Nmc
Labels, Shipping And Packing, Packing List Inside, 1-3/8X3
Mfr # LR21AL
Zoro # G9462019
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 3"
- Height 1-3/8"
- Subject Matter Shipping Label
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # LR21AL
- Zoro # G9462019
- UPC # 88748110117
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3" |
Height | 1-3/8" |
Details
Material | Pressure Sensitive Paper |
Subject Matter | Shipping Label |
Language | English |
Color | White |
Mounting Style | Adhesive |
Legend | Packing List Inside |
Background Color | White, Red |
Legend/Background Color | Red |
Item | Shipping And Pcking List Label,1-3/8 x 3 |
Description
Shipping And Pcking List Label,1-3/8 x 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (HVY710HSNF)
- JACKSON SAFETY Quad 500 Faceshield (14220)
- MEGACOMFORT Resistant Insole, Womens, 10" L, PR (PAMPR-W567)
- SHOWA Cut Resistant Gloves, A7 Cut Level, Uncoated, XL, 1 PR (257X-09)
- NMC Toxic Gas 2 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL133PR10)
- NMC Wear Foot Protection Iso Label, Pk10 (ISO206AP)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars, Material: Unrippable Vinyl (DL144BUV)
- NMC Symbol Primary Escape Imo Label, IMO189R (IMO189R)
- NMC Ghs Labels And Pictograms Poster (PST122)
- NMC Hazardous Waste Handle With Care Hazmat Label (HW20ALV)
- BSC PREFERRED 2'' Circle - ''Use First'' Fluorescent Red Labels (S-3018)
- Nmc Safety Labels