Shop All Identification Labels
Nmc
Labels, Shipping And Packing, Material: Pressure Sensitive Paper
Mfr # LR20AL
Zoro # G9462061
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 3"
- Height 1-3/8"
- Subject Matter Shipping Label
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # LR20AL
- Zoro # G9462061
- UPC # 88748110146
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3" |
Height | 1-3/8" |
Details
Material | Pressure Sensitive Paper |
Subject Matter | Shipping Label |
Language | English |
Color | White |
Mounting Style | Adhesive |
Legend | Packing List Enclosed |
Background Color | White, Red |
Legend/Background Color | Red |
Item | Labels,Shipping And Packing |
Description
Labels,Shipping And Packing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION CHEMICAL Hairnet, Blue, Universal, PK1000 (MC-30-1000/B)
- LYLE Non-Potable Water Notice, Decal, 7"x5", Header Background Color: Blue, LCU5-0068-ND_7X5 (LCU5-0068-ND_7X5)
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- BRADY Pipe Marker, Fire Protection Water, Red, 7110-1 (7110-1)
- NMC LABEL, GRAPHIC FOR AUTOMATIC OR REMOTE STARTING HAZARD, 4"Dia, Pk5 (ISO450AP)
- NMC Mixed Two-Cycle Fuel Laminated Label (M726LP)
- NMC Dot Placard Sign, 1255 3, Material: Unrippable Vinyl (DL137BUV)
- NMC Dot Placard Sign, 1270 3, Material: Unrippable Vinyl (DL140BUV)
- NMC Symbol Secure Hatches Imo Label, IMO191R (IMO191R)
- NMC Danger Moving Machinery Label, Pk5 (D305AP)
- BRADY Arc Flash Label, 2 In. H, 4 In. W, PK10 (121133)
- Nmc Safety Labels