Shop All Identification Labels
Nmc
LABEL, GRAPHIC FOR NO FIRE OR OPEN FLAME, 2IN DIA, PS VINYL, Pk10
Mfr # ISO220AP
Zoro # G9461212
product price: $5.89
/pk 10, $0.59/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2"
- Height 2"
- Subject Matter ISO Label
- Mounting Style Adhesive-Backed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ISO220AP
- Zoro # G9461212
- UPC # 887481058887
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | ISO Label |
Mounting Style | Adhesive-Backed |
Background Color | Black, Red, White |
Item | Label,Iso22,PK10 |
Description
Label,Iso22,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON Ratchet Adjustment Headgear Only (HF909)
- TOUGH DUCK Mountaineering Jacket, Black, 2XL (WJ231)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Amber (191XL-120-240A)
- NMC Wear Eye Protection Iso Label, Pk10 (ISO201AP)
- NMC Dot Placard Sign, 3 Flammable Liquids, Blank, Material: Adhesive Backed Vinyl (DL65BP)
- NMC Oxygen 2 Dot Placard Sign, Material: Rigid Plastic (DL7R)
- NMC Safety Trained Name Date Trained Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH169)
- NMC Fall Protection Trained Hard Hat Label, Pk25, Language: English (HH125R)
- NMC Confined Space Trained Hard Hat Label, Pk25, Background Color: Black and Red on White (HH143R)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65527 (65527)
- Nmc Safety Labels