Shop All Identification Labels
Nmc
LABEL, GRAPHIC FOR NO EATING OR DRINKING, 2IN DIA, PS VINYL, Pk10
Mfr # ISO230AP
Zoro # G9461249
product price: $6.19
/pk 10, $0.62/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2"
- Height 2"
- Subject Matter ISO Label
- Mounting Style Adhesive-Backed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ISO230AP
- Zoro # G9461249
- UPC # 88748105898
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | ISO Label |
Mounting Style | Adhesive-Backed |
Background Color | Black, Red, White |
Item | Label,Iso23,PK10 |
Description
Label,Iso23,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Type Holder, #29, Steel (29009)
- VISIONAID VisionAid 16 Gallon Emergency Eyewash Station (01200ST)
- ALLEGRO INDUSTRIES Wall-Air Filtration Panel w/o CO Monitor (9872-40W/O)
- RED KAP Ls Navy Poplin Speedsuit (CP30NV RG S)
- NMC Gasoline 3 Dot Placard Sign, Material: Rigid Plastic (DL134R)
- NMC Dot Placard Sign, 1263 3, Material: Rigid Plastic (DL138BR)
- NMC CPR First Aid Certified And Trained Hard Hat Emblem, Pk25 (HH55R)
- NMC Ghs Labels And Pictograms Poster (PST122)
- NMC Nfpa Target Organ Label (NFP21P)
- NMC Symbol Secondary Escape Imo Label, IMO190P (IMO190P)
- VNM SIGNMAKER Label Tape, White, 4in W, For Mfr No. VnM4, REFWT-3102 (REFWT-3102)
- Nmc Identification Labels