Shop All Identification Labels
Nmc
LABEL, GRAPHIC FOR LIFTING HAZARD, 2IN DIA, PS VINYL, Pk10
Mfr # ISO240AP
Zoro # G9461188
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2"
- Height 2"
- Subject Matter ISO Label
- Mounting Style Adhesive-Backed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # ISO240AP
- Zoro # G9461188
- UPC # 887481059075
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | ISO Label |
Mounting Style | Adhesive-Backed |
Background Color | Black, Yellow |
Item | Label,Iso24,PK10 |
Description
Label,Iso24,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Jacket Smock, Cuffs, Pink, S (74201)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, M, 1 PR (4062-M (8))
- HY-KO Apartment For Rent Sign 8.5" x 12.5", 10PK (A10637)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (650-58/UYK)
- NMC Certified Aerial Lift Operator Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH126R)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Material: Unrippable Vinyl (DL141BUV)
- NMC Pg Iii 6 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL127UV100)
- NMC Danger Contains Cadmium May Cause Cancer Sign, Material: Adhesive Backed Vinyl (D29PC)
- NMC Placard Sign, 1203 3 Dot, Material: Unrippable Vinyl (DL41BUV)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL48P)
- ZING Handicap Labels, 6 In H x 6 In W, PK2, 2714 (2714)
- Nmc Identification Labels