Shop All Identification Labels
Nmc
Keep Hands Clear, Pk5
Mfr # D679AP
Zoro # G9461492
product price: $14.19
/pk 5, $2.84/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Adhesive Backed Vinyl
- Width 5"
- Height 3"
- Subject Matter Danger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D679AP
- Zoro # G9461492
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5" |
Height | 3" |
Details
Header | Danger |
Material | Adhesive Backed Vinyl |
Subject Matter | Danger |
Language | English |
Color | Black, White |
Header Background Color | Red |
Mounting Style | Adhesive-Backed |
Legend | Keep Hands Clear |
Background Color | Black, Red, White |
Legend/Background Color | White |
Item | Sign,Keep Hands Clear,PK5 |
Description
Sign,Keep Hands Clear,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Work Shoes, 7-1/2, W, Bk, Composite, Mens, PR (RB455)
- CONDOR Spill Kit, Chem/Hazmat (35ZR81)
- ABUS Lockout Padlock, KD, Red, 1-3/4"H, Shackle Dia.: 1/4 in (74HB/40-75 KD RED)
- REEBOK Athletic High-Top Shoe, M, 8, Black (RB113)
- NMC Certified First Aid Hard Hat Emblem, Pk25 (HH35R)
- NMC Flammable Gas 2 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL46P100)
- NMC Dangerous Dot Placard Sign, Material: Unrippable Vinyl (DL17UV)
- NMC Toxic 6 Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL87PR50)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PS VINYL (DL42BP)
- NMC Nfpa Label Symbol 4", Pk5, Color: Pink (DCL154)
- NMC Symbol Immersion Suit Imo Label, IMO214P (IMO214P)
- Nmc Identification Labels