Shop All Identification Labels
Nmc
Inspected Date Initials Label, Pk3
Mfr # INL7
Zoro # G9460810
product price: $9.99
/pk 3, $3.33/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2-1/4"
- Height 1"
- Subject Matter Rectangle
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # INL7
- Zoro # G9460810
- UPC # 88748105866
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2-1/4" |
Height | 1" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Rectangle |
Language | English |
Color | Black, White |
Mounting Style | Adhesive-Backed |
Legend | Inspected - Date Initials |
Background Color | White, Black |
Legend/Background Color | Black, White |
Item | Inspected Date Initials Label,PK3 |
Description
Inspected Date Initials Label,PK3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Exit Sign, Emergency Exit Only, 7"X10 (MEXT586VP)
- HONEYWELL MILLER Cross Arm Strap, Temporary, 400 lb. (8185/6FTGN)
- CONDOR Exit Sign, English, 8" W, 8" H, Plastic, White (480W78)
- BRADY Wire Markers, Legend 2, Black/White, PK25, TMM-2-PK (TMM-2-PK)
- NMC Symbol Secondary Escape Imo Label, IMO190R (IMO190R)
- NMC Drive Safety Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL31PR)
- NMC Radioactive 7 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL16P)
- NMC Dot Placard Sign, 3266 8 Corrosive, Material: Unrippable Vinyl (DL185UV)
- NMC Danger Pinch Points Label, Pk5, D149AP (D149AP)
- NMC Dot Placard Sign, Misc Goods, Class 9, DL50AL (DL50AL)
- NEVS Calorie Count - Write on Menu all Foods Eaten Label 7/8 x 1-5/8" (D-0517)
- Nmc Identification Labels