Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Inorganic Arsenic May Cause Cancer Sign - Bilingual, ESD32PC
Mfr # ESD32PC
Zoro # G9460698
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Danger Peligro Inorganic Arsenic May Cause Cancer Do Not Eat, Drink Or Smoke Wear Respiratory Protection In This Area Authorized Personnel Only (bilingual)
- Width 14 in
- Height 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ESD32PC
- Zoro # G9460698
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 20 in |
Details
Item | Inorganic Arsenic May Cause Cancer Sign |
Legend | Danger Peligro Inorganic Arsenic May Cause Cancer Do Not Eat, Drink Or Smoke Wear Respiratory Protection In This Area Authorized Personnel Only (bilingual) |
Sign Material | Pressure Sensitive Vinyl |
Description
Inorganic Arsenic May Cause Cancer Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Warning Light, Strobe Tube, Clear, 120VAC (VALS-120C)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size M, PR (IEX-WHO-03-M)
- HEROS PRIDE Belt Accessory, Synthetic Leather, PK4 (1499WN)
- CONDOR Reading Glasses, +1.25, Gray, Polycarbonate (6PPA1)
- NMC Danger Hazard Equipment, DGA80P (DGA80P)
- NMC Cadmium May Cause Cancer Causes Sign - Bilingual, ESD28P (ESD28P)
- NMC Benzene May Cause Cancer Highly Sign - Bilingual, ESD27P (ESD27P)
- NMC Eye Wash Station Sign, M441P (M441P)
- NMC Danger Corrosive Sign - Bilingual, ESD659AB (ESD659AB)
- NMC Caution Do Not Use Compressed Air Sign - Bilingual, ESC205PB (ESC205PB)
- NMC Polish Danger Asbestos Sign, Pk100 (D595)
- Nmc Signs