Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Inorganic Arsenic May Cause Cancer Sign - Bilingual, ESD32PB
Mfr # ESD32PB
Zoro # G9460707
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Danger Peligro Inorganic Arsenic May Cause Cancer Do Not Eat, Drink Or Smoke Wear Respiratory Protection In This Area Authorized Personnel Only (bilingual)
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # ESD32PB
- Zoro # G9460707
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Inorganic Arsenic May Cause Cancer Sign |
Legend | Danger Peligro Inorganic Arsenic May Cause Cancer Do Not Eat, Drink Or Smoke Wear Respiratory Protection In This Area Authorized Personnel Only (bilingual) |
Sign Material | Pressure Sensitive Vinyl |
Description
Inorganic Arsenic May Cause Cancer Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Extra Large Filing Labels, 15/16"x3-7/16", 450/PK, Assorted PK (AVE5026)
- CROWN MATTING TECHNOLOGIES Rely-On Olefin 4'x6' Charcoal Wiper Mat (GS 0046CH)
- BRADY Label, White, Labels/Roll: 3000 (THT-180-492-3)
- LYLE Wash Your Hands Notice, Decal, 5"x3.5", LCU5-0034-ND_5X3.5 (LCU5-0034-ND_5X3.5)
- NMC Inorganic Arsenic May Cause Cancer Sign - Spanish, SPD32A (SPD32A)
- NMC Hazardous Materials Classification Sign, HMC3R (HMC3R)
- NMC Danger Poisonous Gas Hydrogen Sulfide Sign, D602RB (D602RB)
- NMC Highly Combustible Area No Welding Burni Sign, D292P (D292P)
- NMC Ethylene Oxide May Cause Cancer Sign - Spanish, SPD33PC (SPD33PC)
- NMC Danger Ethylene Oxide May Cause Cancer Sign, D33PB (D33PB)
- NMC Danger Toxic Chemicals Sign, D319PB (D319PB)
- Nmc Chemical, Gas & Hazardous Material Signs