Shop All Identification Labels
Nmc
Inner Packages Comly With Pr.. Label
Mfr # DL169AL
Zoro # G9460488
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 5"
- Height 3"
- Subject Matter DOT Shipping Label
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL169AL
- Zoro # G9460488
- UPC # 888975581164
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5" |
Height | 3" |
Details
Material | Pressure Sensitive Paper |
Subject Matter | DOT Shipping Label |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Inner Packages Comply with Prescribed Specifications |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Label,Inner Packages Comly With Presc |
Description
Label,Inner Packages Comly With Presc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (455W STD BLUE)
- NMC Danger Moving Machinery Sign (D305R)
- ZEPPELINPRODUCTS ZeppelinProducts UFL-BOLPTCRC-TAN-36 Florida Concho Croc Tan Leather Belt; 36 Waist (UFL-BOLPTCRC-TAN-36)
- VF IMAGEWEAR Short Sleeve Coverall, 44 to 46In., Navy (CP40NV RG L)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL125PR)
- NMC Marine Pollutant Placard, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL77PR50)
- NMC Do Not Touch Iso Label, Pk5 (ISO428AP)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Material: Adhesive Backed Vinyl (DL149BP)
- NMC Lockout Before Service Repair Or Maint.. Hard Hat Label, Pk25 (HH74)
- NMC Write-On Nfpa Labels, Material: Pressure Sensitive Paper (HMS12L)
- BRADY Label (B33-37-430)
- Nmc Identification Labels