Shop All Identification Labels
Nmc
Inhalation Hazard 6 Dot Placard Sign, Pk50, Material: Unrippable Vinyl
Mfr # DL135UV50
Zoro # G9460503
product price: $67.69
/pk 50, $1.35/ea
$67.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL135UV50
- Zoro # G9460503
- UPC # 88748112088
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Inhalation Hazard |
Background Color | Black on White |
Legend/Background Color | White |
Item | Inh Hazard 6 Dot Placard Sign,PK50 |
Description
Inh Hazard 6 Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, XL, Nylon (10197216)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-3 (PWC-PK-3)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, S (8111N)
- NEVS CMA Hourly IV Tubing Label - I.V. Set 96 Hours 15/16" x 3" White w/Red (NTUBE-96)
- NMC Flammable Dot Placard Sign, 1223, Material: Pressure Sensitive Removable Vinyl .0045 (DL182PR)
- NMC Symbol Radar Transponder Imo Label, IMO217R (IMO217R)
- NMC Dot Placard Sign, 1263 3, Material: Adhesive Backed Vinyl (DL138BP)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk25, Material: Pressure Sensitive Vinyl (DL50AP)
- NMC Symbol Foam Valve Imo Label, IMO153P (IMO153P)
- NMC Drums Must Be Labeled Sign, Material: Standard Aluminum (N213AB)
- BRADY 1.5" x 0.25" Write-On Calibration Labels, Pk5 (WO-46-VP)
- Nmc Identification Labels