Shop All Identification Labels
Nmc
Inhalation Hazard 6 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl
Mfr # DL135P50
Zoro # G9460320
product price: $87.89
/pk 50, $1.76/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL135P50
- Zoro # G9460320
- UPC # 88748112073
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Inhalation Hazard |
Background Color | Black on White |
Legend/Background Color | White |
Item | Inh Hazard 6 Dot Placard Sign,PK50 |
Description
Inh Hazard 6 Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Smoking Sign, SA124R (SA124R)
- BOSS Men's Indoor/Outdoor Jersey Work Gloves Brown L 1 pair (4027)
- BRADY Label, 5/8 in Height, 5/8 in Width (118821)
- BOGS FOOTWEAR Size 11 Men's Steel Rubber Boot, Black (69172-001 M 11)
- NMC Dot Placard Sign, 1987 3, Alcohols, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL143BPR25)
- NMC Chemical Id Label Spanish, Material: Pressure Sensitive Vinyl (SPCI10P)
- NMC Four Digit 1993 Placard, Pk25, Material: Unrippable Vinyl (DL400UV25)
- NMC Graphic Radioactive Material Hazard Iso Label, Pk5 (ISO461AP)
- NMC Electric Voltage Hazard Iso Label, Pk5 (ISO459AP)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Material: Adhesive Backed Vinyl (DL81BP)
- BRADY Label (B33-53-8591-BK)
- Nmc Identification Labels