Shop All Identification Labels
Nmc
Inhalation Hazard 6 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL135PR25
Zoro # G9460381
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL135PR25
- Zoro # G9460381
- UPC # 88748112077
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Inhalation Hazard |
Background Color | Black on White |
Legend/Background Color | White |
Item | Inh Hazard 6 Dot Placard Sign,PK25 |
Description
Inh Hazard 6 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Presco Fluorescent Flagging Tape (TXOG-373)
- MAXIT Balaclava, HOTHEAD, Over-the-Head, ProMax, Full Head and Neck Coverage, Black, Universal Size (101919409)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, LG (63265)
- BRADY Lockout Padlock, Al, Green, Key Alike, PK6 (ALU-GRN-38ST-KA6PK)
- NMC Toxic Gas 2 Dot Placard Label, Pk25 (DL133AP)
- NMC Nfpa Label Number 1", Pk5, DCN13 (DCN13)
- NMC Nfpa Label Symbol 4", Pk5, Material: Pressure Sensitive Vinyl (DCL124)
- NMC Radioactive Ii Label, Material: Pressure Sensitive Vinyl .002 (DL26ALV)
- NMC Fall Protection Trained Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH125)
- NMC DOT SHIPPING LABELS, OXIDIZER, 4X4, PS VINYL, PK25 (DL14AP)
- AMERICAN LABELMARK CO LabelMaster® Labels w/ "Time & Temperature Sensitive" Print, 4-3/4"L x 5"W, White, Roll of 500 (L450)
- Nmc Safety Labels