Shop All Identification Labels
Nmc
Inhalation Hazard 6 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL135P25
Zoro # G9460339
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL135P25
- Zoro # G9460339
- UPC # 88748112072
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Inhalation Hazard |
Background Color | Black on White |
Legend/Background Color | White |
Item | Inh Hazard 6 Dot Placard Sign,PK25 |
Description
Inh Hazard 6 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Mini Pear, 6mm Aluminum, Black/Black (755C00NN0K)
- NMC Notice Maintenance Done See Other Side Tag, Pk25 (RPT108)
- SIGNMISSION Private Road No Outlet 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Dead End -Private Road (A-1218 Dead End -Private Road)
- ZORO SELECT Sign Holder, 8-1/2" x 11", PVC, PK2 (4770130)
- NMC Energy Isolation - Corrosive Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3404)
- NMC Nfpa Label Number 4", Pk5, DCN42 (DCN42)
- NMC NMC GHS400AP, Flammable GHS Label, Vinyl, 4" x 4", 5/PACK (GHS400AP)
- NMC Nfpa Protective Equipment Label, Pk5 (NFP20AP)
- NMC Toxic Gas 2 Dot Placard Sign, Material: Rigid Plastic (DL133R)
- NMC Safety Orientation Name: Job Site: Date: Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH170R)
- NATIONAL CHECKING National Checking Label Removable Blank, PK4 (DCG-DP22-4)
- Nmc Safety Labels