Shop All Identification Labels
Nmc
Inhalation Hazard 6 Dot Placard Sign, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL135PR100
Zoro # G9460460
product price: $121.99
/pk 100, $1.22/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL135PR100
- Zoro # G9460460
- UPC # 88748112076
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Inhalation Hazard |
Background Color | Black on White |
Legend/Background Color | White |
Item | Inh Hazard 6 Dot Placard Sign,PK100 |
Description
Inh Hazard 6 Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 11 Men's Steel Rubber Boot, Green (8701200)
- ACCUFORM Emergency Exit Sign, English, 14" W, 10" H, Vinyl, Red (MEXT441VS)
- EAGLE MFG 25" to 42", Catch Basin Filter Insert - Sediment - Rectangle XL and Adjustable (T8702XL)
- METACAULK Fire Barrier Putty, Bag, 18 cu. in. (66345)
- NMC Energy Isolation - Corrosive Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3404)
- NMC Energy Isolation - Valve Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3405)
- NMC Danger H2S May Be Present Label, Pk5 (D282AP)
- NMC Symbol Foam Nozzle Imo Label, IMO152P (IMO152P)
- NMC Graphic Strong Magentic Field Hazard Iso Label, Pk5 (ISO458AP)
- NMC Marine Pollutants Graphic Dot Placard Sign, Material: Rigid Plastic (DL174R)
- NMC Dot Placard Sign, 3 Flammable Liquids, Blank, Material: Rigid Plastic (DL65BR)
- Nmc Identification Labels